- Adapter
- 1/4 in NPT(M)
| Flow @ Pressure | 45 scfm @ 100 psi |
| Type | Adapter |
| Length | 1 3/4 in |
| Threads | 1/4 NPT(m), 1/4 |
| Weight | 0.1 LB |
| EAN or UPC | 95992062846 |
| Flow @ Pressure | 45 scfm @ 100 psi |
| Type | Adapter |
| Length | 1 3/4 in |
| Threads | 1/4 NPT(m), 1/4 |
| Weight | 0.1 LB |
| EAN or UPC | 95992062846 |