- Industrial Style Coupler & Nipple
- 1/4" NPT(M)
| Length | 2 1/16 in |
| Dia. | 1.3125 in |
| Coupler Type | Air Coupler |
| Threads | 1/4 NPT(m), 1/4 |
| Thread Type | NPT(m) |
| Thread Size | 1/4 in NPT(M) |
| Type | Adapter |
| Flow @ Pressure | 108 scfm @ 100 psi |
| Hose I.D. | 3/8 in |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.1 LB |
| EAN or UPC | 95992062877 |

