- Industrial Style Coupler & Nipple
- 3/8" NPT(M)
| Series | Lincoln Long Nose Interchange |
| Hose I.D. | 3/8 in |
| Component | Coupler |
| Thread Size | 3/8 in NPT(M) |
| Operating Pressure [Max] | 250 psi |
| Dia. | 1.3125 in |
| Flow @ Pressure | 108 scfm @ 100 psi |
| Type | Adapter |
| Length | 2 1/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 95992062884 |

