- Industrial Style Coupler & Nipple
- 1/4" (NPT)
| Flow @ Pressure | 108 scfm @ 100 psi |
| Hose I.D. | 3/8 in |
| Length | 2 1/16 in |
| Thread Size | 1/4 in (NPT) |
| Type | Adapter |
| Operating Pressure [Max] | 250 psi |
| Dia. | 1.3125 in |
| Weight | 0.1 LB |
| EAN or UPC | 95992062891 |
| Flow @ Pressure | 108 scfm @ 100 psi |
| Hose I.D. | 3/8 in |
| Length | 2 1/16 in |
| Thread Size | 1/4 in (NPT) |
| Type | Adapter |
| Operating Pressure [Max] | 250 psi |
| Dia. | 1.3125 in |
| Weight | 0.1 LB |
| EAN or UPC | 95992062891 |