- Industrial Style Coupler & Nipple
- 3/8" (NPT)
| Length | 2 1/16 in |
| Operating Pressure [Max] | 250 psi |
| Thread Type | NPT(f) |
| Dia. | 1.3125 in |
| Threads | 3/8 NPT(f), 3/8 |
| Type | Adapter |
| Coupler Type | Air Coupler |
| Thread Size | 3/8 NPT |
| Hose I.D. | 3/8 in |
| Flow @ Pressure | 108 scfm @ 100 psi |
| Weight | 0.3 LB |
| EAN or UPC | 95992062914 |

