- Industrial Style Coupler & Nipple
- 1/2" (NPT)
| Operating Pressure [Max] | 200 psi |
| Dia. | 1.5 in |
| Length | 2 3/4 in |
| Thread Size | 1/2 in (NPT) |
| Flow @ Pressure | 176 scfm @ 100 psi |
| Type | Adapter |
| Hose I.D. | 1/2 in |
| Weight | 0.5 LB |
| EAN or UPC | 95992062976 |
| Operating Pressure [Max] | 200 psi |
| Dia. | 1.5 in |
| Length | 2 3/4 in |
| Thread Size | 1/2 in (NPT) |
| Flow @ Pressure | 176 scfm @ 100 psi |
| Type | Adapter |
| Hose I.D. | 1/2 in |
| Weight | 0.5 LB |
| EAN or UPC | 95992062976 |