- 1/4" Tube O.D.
- 1/4" NPT Pipe Thread
- Tube to Male Pipe Thread
- For Supply and Feed Lines
description
- Tube to male pipe thread
applications
- For supply and feed lines
| SAE Reference No. | N/A |
| Tube Outer Diameter 1 | 1/4 in |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| End Types | Tubing & NPT |
| Tube OD | 1/4 in |
| End Size | 1/4 NPT(m), 1/4 Tube |
| No. of Ends | 2 |
| Fitting Description | Tube to Male Pipe Thread |
| Male Pipe Size | 1/4 in |
| Weight | 0.1 LB |

