- Nut for 1/8" Tube O.D
| End Size | 1/8 Threaded Sleeve(m) |
| SAE Reference No. | N/A |
| Male Pipe Size | N/A |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Types | Threaded Sleeve |
| Hex Size | 5/16 in |
| Female Pipe Size | N/A |
| Application | Feed Lines |
| Tube O.D. | 1/8 in |
| Fitting Description | Nut |
| Overall Length | 0.5 in |
| Material | Brass |
| Weight | 0.001 LB |

