- 1/8" Tube Size to 1/4-28(m) Thread Size
- STGT Type Fitting
applications
- For feed lines
features
- Tube to male thread
- Carbon steel with brass nut
| Tube Size | 1/8 in |
| Threaded End Size | 1/4-28 |
| Type | STGT |
| Fitting Type | Straight |
| Weight | 0.01 LB |
| Tube Size | 1/8 in |
| Threaded End Size | 1/4-28 |
| Type | STGT |
| Fitting Type | Straight |
| Weight | 0.01 LB |