- 1/8" Tube Size to 1/4-28 Thread Size
- 90° Fitting
applications
- For feed lines
features
- Tube to male thread
- Brass with brass nut
| Threaded End Size | 1/4-28 |
| Fitting Type | 90° |
| Tube Size | 1/8 in |
| Weight | 0.08 LB |
| Threaded End Size | 1/4-28 |
| Fitting Type | 90° |
| Tube Size | 1/8 in |
| Weight | 0.08 LB |