- 3/16 Inner Diameter
- SAE 3OR3 Hose Type
- 25' Length
- 500 psig Working Pressure
- -40 °F to 212 °F Temperature Range
features
- SAE 3OR3-type hose
- Temperature range -40 °F to 212 °F
| Length | 25 ft |
| Hose OD | 3/8 in |
| Hose Type | SAE 3OR3 |
| Temperature Range °F | -40 °F to 212 °F |
| Bend Radius [Min] | 2 in |
| Hose I.D. | 3/16 in |
| Weight | 1.3 LB |

