- Tire Accessory
features
- For tire inflation
| Inlet Size | 1/4 in NPT |
| Body Material | Brass |
| Type | Inflating/Purging |
| Weight | 0.1 LB |
| EAN or UPC | 95992669519 |
| Inlet Size | 1/4 in NPT |
| Body Material | Brass |
| Type | Inflating/Purging |
| Weight | 0.1 LB |
| EAN or UPC | 95992669519 |