- 120 lb Drum Size
- 80 in³/min Delivery
- 1/4" NPTF (f) Air Inlet
- 1/4" NPTF (f) Material Outlet
- 7,500 Max Output Pressure
applications
- Light and heavy vehicles
- Agricultural and construction equipment
features
- Double-acting, high performance grease pump for long life on the job
- High volume and pressure to handle additional hose length and/or adapt to hose reel
- Smooth, easy to use and quiet for improved environment/ergonomics
includes
- High pressure 50:1 pneumatic pump
- High pressure grease control valve
- Universal swivel and coupler
- 7 ft hose
- Drum cover
- Flexible follower plate
- Band dolly with caster wheels
| Pump Style | Portable |
| Drum Size | 120 lb |
| Delivery | 80 in3/min |
| Pump Type | Grease Pump |
| Maximum Output Pressure | 7500 psi |
| Pump Ratio | 50:1 |
| Material Outlet NPTF (f) | 1/4 in |
| Air Inlet NPTF (f) | 1/4 in |
| Weight | 39.2 LB |
| EAN or UPC | 95992100395 |

