- Straight Fitting
- 3/16" Drive Diameter
description
- Drive type fittings are designed for fast production line installation in untapped hose to save thread tapping costs.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Overall Length | 0.4375 in |
| Dia. | 0.3125 in |
| Drill Diameter | 3/16 in |
| Type/Angle | Straight |
| Weight | 0.5 LB |

