- 65°
- 1/4 in - 28 Taper
- 25/32" Length
description
- Used on automobiles, farm implements, trucks, tractors, and industrial machinery. Ball in head of fitting seals out dirt and keeps grease in. Ensures more volume and less resistance. Can be securely contracted by any commercial hydraulic coupler. Hardened for additional protection from wear and damage.
applications
- For use in the construction and agricultural industry and large industrial machinery
features
- 1/4-28 tapered thread
- Designed for additional strength
compliances
- 0
| Thread Length [Min] | 0.200 in |
| Thread Size | 1/4 |
| Overall Length [Min] | 0.75 in |
| Hex Size | 3/8 in |
| Type/Angle | 65° |
| Threads per Inch | 28 |
| Connection Type | Male |
| Thread Type | Taper |
| Heat Treated | Yes |
| Overall Length [Max] | 0.796875 in |
| Material | Steel |
| Overall Length | 0.78125 in |
| Shank Length | 19/64 in |
| Thread Pitch | N/A |
| Plating | Zinc |
| Weight | 0.017 LB |

