- Straight Fitting
- 3/16" Drive Diameter
description
- Drive type fittings are designed for fast production line installation in untapped hose to save thread tapping costs.
caution
- On painted surfaces, always test on inconspicuous areas to ensure product compatibility
- Do not use on aluminum, non-urethane surfaces or glass
| Drill Diameter | 3/16 in |
| Dia. | 0.3125 in |
| Overall Length | 0.5 in |
| Type/Angle | Straight |
| Weight | 0.5 LB |

