- 7,500 psi Maximum Operating Pressure
- Knurled Handle for Positive Grip
- Lubricant inlet 1/2" NPT (f)
- Outlet 1/8" NPT (f)
features
- Maximum working pressure 7,500 psi
- Precision control inlet check valve
- Knurled handle
- Trigger guard prevents pinching
- Reversible inlet check seat
- Hydraulic jaws
| Application | High Pressure |
| Outlet NPTF(f) | 1/8 in |
| Inlet NPTF(f) | 1/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 95992007403 |

