- 1/4" Black Hydraulic Hose
| Hose I.D. | 1/4 in |
| Hose Application | Hydraulic |
| Hose Length | 20 ft |
| Hose OD | 0.6875 in |
| Pressure [Max] | 5000 psi |
| Color | Black |
| Oil Resistance | Good |
| Weight | 6.0 LB |
| EAN or UPC | 95992752402 |
| Hose I.D. | 1/4 in |
| Hose Application | Hydraulic |
| Hose Length | 20 ft |
| Hose OD | 0.6875 in |
| Pressure [Max] | 5000 psi |
| Color | Black |
| Oil Resistance | Good |
| Weight | 6.0 LB |
| EAN or UPC | 95992752402 |