- Heavy Duty Fluid Control Valve
features
- All indoor and outdoor appilication
includes
- Rigid Assembly Extension, 260381 Non-Drip Nozzle
| Inlet Size | 1/2 in NPT(F) |
| Type | Grease Gun |
| Power Source | Compressed Air |
| Body Material | Aluminum |
| Designated Fluid | Motor Oils, Gear Oils, Transmission Fluid, Antifreeze |
| Handle Type | Pistol Grip |
| Weight | 1.9 LB |
| EAN or UPC | 82307026136 |

