- For the dispensing of all automotive fluids
- Includes 82906 shut-off valve, rigid pipe extension, and 91392 nozzle
applications
- All indoor and outdoor applications
features
- Rugged aluminum construction
- Dispenses all automotive fluids: motor oils, gear oils, transmission fluid and antifreeze
includes
- 82906 shut-off valve, pipe extension, and 91392 nozzle
| Series | Lincoln |
| Type | Fluid Control Valve |
| Inlet Port Type | NPT |
| Inlet Port | 1/2 |
| Included | 82906 Shut-Off Valve, 91392 Nozzle, Rigid Pipe Extension |
| Material Dispensed | Fluid Lubricants |
| Weight | 3.6 LB |

