- For the dispensing of all automotive fluids
- Includes 82906 shut-off valve, 12" flexible Hose, and 91392 nozzle
applications
- All indoor and outdoor applications
features
- Rugged aluminum construction
- Dispenses all automotive fluids: motor oils, gear oils, transmission fluid and antifreeze
includes
- 82906 shut-off valve, 12" flexible hose, and 91392 nondrip nozzle with manual shut-off
| Material Dispensed | Fluid Lubricants |
| Series | Lincoln |
| Inlet Port | 1/2 |
| Type | Fluid Control Valve |
| Inlet Port Type | NPT |
| Weight | 3.7 LB |
| EAN or UPC | 95992007762 |

