- Heavy Duty Fluid Control Valve
features
- All indoor and outdoor appilication
includes
- Rigid Pipe Extension, 82070 Non-Drip Nozzle
| Designated Fluid | Motor Oils, Gear Oils, Transmission Fluid, Antifreeze |
| Power Source | Compressed Air |
| Type | Grease Gun |
| Body Material | Aluminum |
| Inlet Size | 1/2 in NPT(F) |
| Handle Type | Pistol Grip |
| Weight | 2.1 LB |
| EAN or UPC | 95992007809 |

