- Button Head Coupler for Pull-On, Push-On, or Hook-On Service
- Use with 7/8" Diameter Fittings
description
- For pull-on, push-on or hook-on service.
features
- Maximum operating pressure 4,000 psi
| Coupler Type | Button Head |
| Thread Type | UNS(f) |
| Used With | 7/8 in dia. fittings |
| Pressure [Max] | 4,000 psi |
| Threads | 7/16 |
| Weight | 0.4 LB |
| EAN or UPC | 95992809335 |

