- 3/4 in Drive Size
- 8 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The sockets, ratchets, and drive tool accessories are made from alloy steel and feature a full polish chrome finish that resists rust and corrosion. They are a must have for every tool box.
features
- Ball detent for secure socket retention
- Knurled grip provides a nonslip surface
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- 8" length extension for better access to hard-to-reach fasteners
| Use With | Powermaster II & III Drum Pumps |
| Material | Alloy Steel |
| Overall Length | 8 in |
| Drive Type | Square |
| Finish | Full Polish Chrome |
| Knurled | Yes |
| Weight | 20.6 LB |

