- 4000 psi Maximum Pressure
description
- For pull-on, push-on or hook-on service.
features
- Max. operating pressure - 4000 PSI
- For pull-on, push-on or hook-on service
- 7/16 In. -27 (f) thread
- For use with 5/8 inch diameter button-head fittings
| Thread Type | UNS(f) |
| Threads | 7/16 |
| Pressure [Max] | 4000 psi |
| Used With | 5/8 in dia. fittings |
| Coupler Type | Button Head |
| Weight | 0.3 LB |
| EAN or UPC | 95992814582 |

