- Lincoln "Long Stem"Fitting Style
- 1/4 NPT(f) Threaded End
- Steel Air Coupler
features
- Positive action-locking mechanism so coupler cannot be detached accidentally
- Extra large air passage ensures greater air flow
- Automatic air check valve shuts off air instantly when uncoupled, providing leak-proof seal
- Free swiveling action prevents curling or kinking of air hose
- 250 psi maximum operating pressure
- Extra long stem of nipple and coupler body ensures long service life
- Easy connections under severe operating conditions
| Threads | 1/4 |
| Material | Steel |
| Coupler Type | Air Coupler |
| Style | Lincoln "Long Stem" |
| Thread Type | NPT(f) |
| Weight | 0.4 LB |
| EAN or UPC | 95992008158 |

