Skip to content Skip to navigation menu
High Pressure Swivel

81606

High Pressure Swivel
Item #102084171
  • Straight Swivel
  • 1/8" NPT Female to Male
High Pressure Swivel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Swivel
  • 1/8" NPT Female to Male

description

  • For handling grease control valves. Prevents damage to hose from twisting.

features

  • Swivels are suitable for use with lubricants only
  • Do not use with corrosive or abrasive materials
Threads 1/8 NPT(f), 1/8 NPT(m)
Swivel Type Straight
Pressure [Max] 4,500 psi
Weight 0.1 LB
EAN or UPC 95992816067
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison