- Inch
- 12 Points
features
- Large Size Stamp on Open End
- Offset Box End for Better Access
- Bright, Full Polish Chrome Finish
- Made of Premium Alloy Steel
- Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque
- Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
| Connection Type | Male/Female Swivel |
| Threads | 1/8 NPT(f), 1/8 NPT(m) |
| Swivel Type | 90 Degree |
| Pressure [Max] | 4500 psi |
| Thread Size | 1/8 in NPT(F), 1/8 in NPT(M) |
| Shape | 90º Angle |
| Type | High Pressure Swivel |
| No. of Points | 12 |
| Overall Length | 10.220 in |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 95992817231 |

