- 120 lb Drum Size
- 80 in³/min Delivery
- 50:1 Pump Ratio
- 1/4" NPTF (f) Air Inlet
features
- Handles all grades of lubricants
- Corrosion-resistant zinc head casting
- Springless air motor
- 150 psi prelubricated air motor
- Pneumatically assisted air valve
- Shovel-type foot valve
- Hardened steel
- Uniform wall thickness
- Withstands constant high pressures
- Uniform delivery on both up and down strokes
- Patented muffler keeps noise levels below OSHA standards
| Lubricant Type | Grease |
| Pump Ratio | 50:1 |
| Pump Type | Grease Pump |
| Drum Size | 120 |
| Pump Style | Portable |
| Delivery | 80 in3/min |
| Series | 20 |
| Air Inlet NPTF (f) | 1/4 in |
| Weight | 14.5 LB |
| EAN or UPC | 95992820507 |

