- Bare Reel
- For up to 50' Hose (not included)
- Heavy Duty Construction
- Dual Needle Roller Bearings
- Powder Painted
features
- Dual-needle roller bearings
- Ball bearing inlet swivel design
- Quick disconnects on delivery and connecting hose
- Spring canister with seals
- 13-position roller outlet arm
- Delrin rollers
- 1/4" thick steel welded base and roller outlet arm
- Reel sheaves are rolled
- Painted parts individually powder painted for long life and scratch resistance
- Factory assembled and pressure tested to ensure a quality, leak-free installation every time
- Five-year limited warranty
| w/Hose | No |
| Reel Drive | Enclosed – Spring Driven |
| Height | 21 in |
| Length | 19 1/4 in |
| Reel Style | Bare Reel |
| Hose Class | RMA Class A |
| Pressure [Max] | 8000 psi |
| Delivery Hose Outlet | 1/2" NPTF |
| Hose OD | N/A |
| Compatible Fluids | Air, Water, Grease, Oils |
| Weight | 92.6 LB |
| EAN or UPC | 95992822068 |

