- Quickly Transfers Fluids Directly From 55 gal Drums
- 2" Bung Bushing Adjusts to Varied Drum Lengths
- Designed to Stall Against Lubricant Pressure
description
- Quickly transfers fluids directly from 55 gallon drums.
features
- 2" bung bushing adjusts to drum lengths
- Stalls against lubricant pressure
includes
- Pump assembly and Flex-O-Matic coupler
- Curved outlet spout – 3/4" to 11 1/2" AN (lawn hose) thread for attaching for 3/4" I.D. hose
- Vista green enameled air cylinder
- Zinc-plated cap
- Aluminum gloss pump casting
| Delivery | 20 gpm |
| Pump Ratio | 1:1 |
| Pump Type | Transfer Pump |
| Pump Style | Stationary |
| Lubricant Type | Fluids |
| Drum Size | 55 gal |
| Air Inlet NPTF (f) | 1/4 in |
| Weight | 19.0 LB |
| EAN or UPC | 95992104645 |

