description
- For handling grease control valves. Prevents damage to hose from twisting.
features
- Swivels are suitable for use with lubricants only
- Do not use with corrosive or abrasive materials
| Swivel Type | Straight |
| Pressure [Max] | 7,500 psi |
| Threads | 1/2-27 Taper(m), 1/4 NPT(m) |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Overall Length | 18.21 in |
| Weight | 0.2 LB |
| EAN or UPC | 95992823997 |

