- For Cento-Matic Automated Lubrication Systems
- Bare Grease Pump
- 31:1 Pump Ratio
- Single Stroke
- 1,967 cc Reservoir Capacity
features
- Uses air for forward return stroke but dispenses lubricant on forward stroke only
- Return stroke vents lubricant pressure through included check/vent valve
- Translucent reservoir has spring-loaded follower
| Overall Height | 18.5 in |
| Lubricant Type | Grease |
| Lube Outlet | 1/4" NPTF (f) |
| Pump Type | Grease Pump |
| Pump Ratio | 31:1 |
| Overall Length | 6 in |
| Air Inlet NPTF (f) | 1/4 in |
| Overall Width | 5 1/4 in |
| Pump Style | Bare Pump |
| Air Valve Required | 4-Way |
| Reservoir Capacity [Nom] | 1,967 cc |
| Delivery | 1.4 in3/min |
| Operating Pressure Range | 1,200 psig to 3,500 psig |
| Weight | 25.0 LB |

