- 20:1 Lubricant/Air Ratio
- 39.3 cc Maximum Output
- For Remote Reservoir
features
- High volume pump discharges lubricant on air-powered forward stroke and vents through included check/vent valve on air-powered return stroke
- Used with external oil supply through 1/2" NPT(F) oil inlet
| Air Valve Required | 4-Way |
| Output | 39.3 cc Maximum |
| Reservoir Capacity | N/A |
| Air Inlet | 1/4" NPTF (f) |
| Lubricant/Air Ratio | 20:1 |
| Length | 21 in |
| Lube Outlet | 1/4" NPTF (f) |
| Width | 5 1/4 in |
| Operating Pressure Range | 750 psi to 1,000 psig |
| Height | 18 1/2 in |
| Weight | 22.0 LB |

