- 19 Piece
- 3/8 in Maximum Size Range
- 1/8 in Minimum Size Range
features
- Speed Zone" for Turning in Lower Torque Applications
- Meets or Exceeds ASME B107.15
| For Model No. | 1901, 1903, 1904, 1910, 1914 |
| Handle Style | Acetate |
| Size Range [Max] | 3/8 in, #4 |
| No. of Pieces | 19 |
| Size Range [Min] | 1/8 in, #0 |
| Weight | 30.9 LB |
| EAN or UPC | 95992104621 |

