- 20:1 Lubricant/Air Ratio
- 7.4 cc Maximum Output
- 600 cc Reservoir Capacity
- Includes transparent reservoir and spring-loaded follower
features
- Pump discharges lubricant on air-powered forward stroke and vents on spring-powered return stroke though built-in check/vent valve
- Translucent reservoir is refilled through filler cap with strainer
| Reservoir Capacity | 600 cc |
| Air Inlet | 1/4" NPTF (f) |
| Air Valve Required | 3-Way |
| Operating Pressure Range | 750 psi to 1,000 psig |
| Output | 7.4 cc Maximum |
| Length | 6 in |
| Width | 5 1/4 in |
| Lubricant/Air Ratio | 20:1 |
| Height | 10 3/8 in |
| Lube Outlet | 1/4" NPTF (f) |
| Weight | 10.0 LB |

