- 40:1 Lubricant/Air Ratio
- 197 cc Output/Min @ 100 psig Air Output/Min @ 100 psig Air
- 5,900 cc Reservoir Capacity
- Includes transparent reservoir and spring-loaded follower
includes
- Transparent reservoir and spring-loaded follower
| Lube Outlet | 3/4" NPTF (f) |
| Air Inlet | 1/8" NPTF (f) |
| Output | 197 cc Output/Min @ 100 psig Air |
| Length | 16 1/4 in |
| Width | 9 in |
| Air Valve Required | 3-Way |
| Height | 22 1/2 in |
| Lubricant/Air Ratio | 40:1 |
| Operating Pressure Range | 1,200 psig to 3,500 psig |
| Reservoir Capacity | 5900 cc |
| Weight | 32.0 LB |

