Lincoln Industrial
83314 9
Centro-Matic® Series SL-33 Grease Injector (Single Replacement)
Item #103803862
- For dispensing petroeum based lubricants with a viscosity up to NLGI No. 2
- For single line, high pressure central lubication system
- .016 to .049 cc Output
- Stainless Steel Material
- Grease Injector (Replacement)
| Series | SL-33 |
| Type | Grease Injector (Replacement) |
| Overall Width | N/A |
| Injector Outlet Tubing OD | 1/8 in |
| Typical Operating Pressure | 1500 psig |
| Operating Pressure Range | 1200 psig to 3500 psig |
| Overall Length | N/A |
| Material | Stainless Steel |
| Output | .016 to .049 cc |
| Mounting Hole Spacing | N/A |
| Overall Height | N/A |
| Manifold Inlet | N/A |
| Weight | 0.2 LB |
