- w/3 Outlets
- For dispensing petroeum based lubricants with a viscosity up to NLGI No. 2
- For single line, high pressure central lubication system
- .016 cc to .131 cc Output
- Carbon Steel Material
applications
- For dispensing petroleum-based lubricants with a viscosity up to NLGI #2
- Used where environmental conditions are hazardous to carbon steel or in industries preferring stainless steel
features
- For single-line, high pressure central lubrication system
- Output is externally adjustable
- Indicator stem permits visual check of injector operation
- Individual injectors can be easily removed for inspection or replacement
| Series | SL-32 |
| Operating Pressure Range | 1200 psig to 3500 psig |
| Overall Height | 3.125 in |
| Typical Operating Pressure | 1500 psig |
| No. of Outlets | 3 |
| Mounting Hole Spacing | 2 |
| Overall Width | 2 1/16 in |
| Output | .016 cc to .131 cc |
| Injector Outlet Tubing OD | 1/8 in |
| Type | Grease Injector Assembly |
| Manifold Inlet | 1/4" NPTF (f) |
| Material | Carbon Steel |
| Overall Length | 3.25 in |
| Weight | 1.0 LB |

