Lincoln Industrial
83337
Centro-Matic® Series SL-32 Grease Injector (Single Replacement)
Item #102090162
- For dispensing petroeum based lubricants with a viscosity up to NLGI No. 2
- For single line, high pressure central lubication system
- .016 cc to .131 cc Output
- Carbon Steel Material
- Grease Injector (Replacement)
features
- Replacement for manifold injectors
| Output | .016 cc to .131 cc |
| Series | SL-32 |
| Material | Carbon Steel |
| Mounting Hole Spacing | N/A |
| Overall Height | N/A |
| Overall Width | N/A |
| Operating Pressure Range | 1200 psig to 3500 psig |
| Manifold Inlet | N/A |
| Injector Outlet Tubing OD | 1/8 in |
| Type | Grease Injector (Replacement) |
| Typical Operating Pressure | 1500 psig |
| Overall Length | N/A |
| Weight | 0.2 LB |
