- 82206 Reel
- w/50' L x 1/2" ID Hose
- Heavy Duty Construction
- Dual Needle Roller Bearings
- Powder Painted
applications
- Oil, antifreeze
features
- Dual-needle roller bearings
- Ball bearing inlet swivel design
- Quick disconnects on delivery and connecting hose
- Spring canister with seals
- 13-position roller outlet arm
- Delrin rollers
- 1/4" thick steel welded base and roller outlet arm
- Reel sheaves are rolled
- Painted parts individually powder painted for long life and scratch resistance
- Factory assembled and pressure tested to ensure a quality, leak-free installation every time
- Five-year limited warranty
| Length | 19 1/4 in |
| Compatible Fluids | Oil, Antifreeze |
| Hose Class | RMA Class A |
| Height | 21 in |
| w/Hose | Yes |
| Pressure [Max] | 1500 psi |
| Hose Length | 50 ft |
| Hose OD | 0.8125 in |
| Hose I.D. | 1/2 in |
| Reel Style | Medium Pressure Reel |
| Reel Drive | Enclosed – Spring Driven |
| Weight | 93.2 LB |
| EAN or UPC | 95992074627 |

