- For Cento-Matic Automated Lubrication Systems
- Bare Oil Pump
- 20:1 Pump Ratio
- Single Stroke
- 2,000 cc Reservoir Capacity
features
- Discharges lubricant on air-powered forward stroke and vents on spring-powered return stroke through built-in check/vent valve
- Large translucent reservoir is refilled through filler cap with strainer
| Pump Ratio | 20:1 |
| Air Valve Required | 3-Way |
| Overall Width | 5 1/2 in |
| Lube Outlet | 1/4" NPTF (f) |
| Reservoir Capacity [Nom] | 2,000 cc |
| Air Inlet NPTF (f) | 1/4 in |
| Lubricant Type | Oil |
| Pump Style | Bare Pump |
| Delivery | .45 in3/min |
| Overall Length | 6 in |
| Operating Pressure Range | 750 psi to 1,000 psig |
| Pump Type | Oil Pump |
| Overall Height | 18.5 in |
| Weight | 14.0 LB |

