- 20:1 Lubricant/Air Ratio
- 7.4 cc Maximum Output
- 1,967cc Reservoir Capacity
- Includes transparent reservoir and spring-loaded follower
features
- Pump discharges lubricant on air-powered forward stroke and vents on spring-powered return stroke though built-in check/vent valve
- Transparent reservoir and spring-loaded follower
includes
- Filter fitting for refilling reservoir
| Output | 7.4 cc Maximum |
| Air Inlet | 1/4" NPTF (f) |
| Width | 5 1/4 in |
| Lubricant/Air Ratio | 20:1 |
| Length | 6 in |
| Reservoir Capacity | 1967 cc |
| Height | 18 1/2 in |
| Operating Pressure Range | 1,200 psig to 3,500 psig |
| Air Valve Required | 3-Way |
| Lube Outlet | 1/4" NPTF (f) |
| Weight | 14.0 LB |

