- 3/8" X 50' Air Hose Reel Assembly
- 1/4" NPT Inlet Port
- 25 cfm Max. Air Flow
- 300 psi Max. Pressure
features
- All steel construction
- Slotted mounting base
- Five position adjustable outlet roller arm
- Spring powered automatic recoil
- Angled hose guide for tangent hose pull-out/retraction
includes
- Bare hose reel
- 50 ft delivery hose
- Ball stop
- User's manual
| Inlet Port Type | NPT |
| Height | 20 1/4 in |
| Width | 9 in |
| Hose Length | 50 ft |
| Hose I.D. | 3/8 in |
| Outlet | 3/8 in NPT |
| Inlet Port | 1/4 |
| w/Hose | Yes |
| Pressure [Max] | 300 psi |
| Length | 21 3/4 in |
| Weight | 38.9 LB |
| EAN or UPC | 95992097152 |

