- Two-Piece Style
- Brass
- 5/16-24 Thread Size
| Threads per Inch | 24 |
| Hex Size | 5/16 in |
| Type | Compression |
| Material | Brass |
| Style | Two-Piece |
| Overall Length | 0.5 in |
| Thread Size | 5/16 |
| Thread Type | UNF |
| Weight | 0.008 LB |
| Threads per Inch | 24 |
| Hex Size | 5/16 in |
| Type | Compression |
| Material | Brass |
| Style | Two-Piece |
| Overall Length | 0.5 in |
| Thread Size | 5/16 |
| Thread Type | UNF |
| Weight | 0.008 LB |