- Blow Gun
- 1/4" (NPT) Inlet
features
- Handy thumb-button design provides ease of operation
- Brass stem and synthetic packaging for service life
- Addition of air nipple permits quick connect or disconnect
| Outlet | 7/64 in |
| Body Material | Brass |
| Inlet Size | 1/4 in NPT |
| Type | Blow Gun |
| Weight | 0.5 LB |
| EAN or UPC | 95992008400 |

