- 3/8 in Socket Drive Size
- 6 Points
- 2.520 in Overall Length
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
| Application | Medium Pressure Stub Pumps |
| No. of Points | 6 |
| Length Type | Deep |
| Bolt Clearance | 0.327 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 2.520 in |
| Inch/Metric | Metric |
| Drive End | 0.748 in |
| Wrench End | 0.748 in |
| Wrench Depth | 0.240 in |
| Weight | 17.0 LB |

