- Follower Plate for Use w/25-50 lb Containers for 1", 1 1/4" and 1 1/2" Diameter Tubes
features
- All rubber unit
- Complete grease dispensing
- Metal cap ensures seal and maintains vacuum
| For Tube Diameter | 1 in, 1 1/4 in, 1 1/2 in |
| Tube Size | N/A |
| Use With | 25-50 lb Drums |
| Pump Type | PowerMaster® II & III |
| Weight | 4.8 LB |
| EAN or UPC | 95992847757 |

