- Follower Plate for Use w/120 lb Containers for 1", 1 1/4" & 2 1/8" Diameter Tubes
features
- All rubber unit
- Complete grease dispensing
- Metal cap ensures seal and maintains vacuum
| Use With | 120 lb Drum |
| Pump Type | PowerMaster® II & III |
| Tube Size | N/A |
| For Tube Diameter | 1 in, 1 1/4 in, 2 1/8 in |
| Weight | 6.1 LB |
| EAN or UPC | 95992847801 |

