- Transfer
- 1:1 Ratio
- 14 gal/min Delivery
description
- Stub pump design provides the versatility to transfer and dispense controlled amounts of lubricant using an oil spigot, control valve or meter
features
- Adaptable for 16 or 55 gallon containers as well as bulk tank or standpipe installations
- Delivers 12.5 in³ per cycle
includes
- Air motor 84831
- Pump tube 84828
- Suction tube
- Bung bushing
- Air coupler
- Air nipple
| Drum Size | Universal |
| Pump Style | Stationary |
| Air Inlet NPTF (f) | 1/4 in |
| Lubricant Type | Fluids |
| Pump Ratio | 1:1 |
| Delivery | 14 gpm |
| Pump Type | Transfer Pump |
| Weight | 14.5 LB |

